Buyers Products
Loop, Pre-Wired, 48"
Mfr # TC1244
Zoro # G9111352
Sold in multiples of 2 for $10.10
$10.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Prewired and Color-Coded Cable for Easy Connection to Truck's Wiring
- Type Pre-Wired Loop With A 4-Way Flat Connector
- Length 48" (Cable)
- For Use With Controlling Tail Lights, Turn Signals, Brake Lights
- Includes Dust Cap
Explore More Products
- BUYERS PRODUCTS Shovel Holder, SS SH675SS
- BUYERS PRODUCTS Replacement Ball, 2-5/16" RB102516
- BUYERS PRODUCTS Front Pin Jack, Side Wind, w/Handle 0091415H
- BUYERS PRODUCTS Chrome Bezel, 2400 Series 8892420
- BUYERS PRODUCTS PTO Cable, Control Type, 240" L, Steel R38D6x20
- BUYERS PRODUCTS Diamond Deck-Span Tread, Silver 3013531
- BUYERS PRODUCTS Buyers Products 4-5-6-Way Zinc Trailer Connector Bracket - TC1456
- BUYERS PRODUCTS 7-Way RV Blade Output Trailer Connector TC1775P
- BUYERS PRODUCTS Trailer Adapter TC1067P
- UWS Cargo Carrier, 51" x 23", UWS-CARRIER UWS-CARRIER
- PHOENIX Right-Hand Stud Extender PN52080RTX
- Buyers Products Trailer Wiring