Buyers Products
Outrigger Pad
- Zoro #: G6774345
- Mfr #: OP18X18
Hover or click to zoom Tap to zoom
Key Features
- Type: Outrigger Pad
- Includes: Built-In Heavy Duty Handle
- For Use With: Cranes, Heavy Equipment, Tree Trimmers, Utility Trucks
- Item: Outrigger Pad
- Material: Wood
- Handle Type: U-Bolt Style
- Color: Brown
- Features: Hardwood Floating Construction Resists Breaking Under Pressure, Ideal for Protecting Concrete, Paved and Other Surfaces, The Pad is Constructed of Natural Hardwood in a Floating Design That Helps Avoid Cracking and Breaking Under Pressure
$96.15
7% off
$88.78
Subtotal: $88.78
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Buyers Products
- MFR #OP18X18
- Zoro #G6774345
- Country of OriginUnited States
- Category Trailer Jacks & Accessories
Dimensions
Overall Diameter | Not Applicable |
Overall Width | 18 in |
Overall Length | 18 in |
Details
Type | Outrigger Pad |
Includes | Built-In Heavy Duty Handle |
For Use With | Cranes, Heavy Equipment, Tree Trimmers, Utility Trucks |
Item | Outrigger Pad |
Material | Wood |
Handle Type | U-Bolt Style |
Color | Brown |
Features | Hardwood Floating Construction Resists Breaking Under Pressure, Ideal for Protecting Concrete, Paved and Other Surfaces, The Pad is Constructed of Natural Hardwood in a Floating Design That Helps Avoid Cracking and Breaking Under Pressure |
Product Type | Outrigger Pad |
Item Weight | 18 lb |
Shape | Square |
Overall Thickness | 2 in |
Description
Outrigger Pad, Product Type Outrigger Pad, Material Wood, Shape Square, Color Brown, Handle Type U-Bolt Style, Overall Length 18 in, Overall Width 18 in, Overall Thickness 2 in, Features Hardwood Floating Construction Resists Breaking Under Pressure, Ideal for Protecting Concrete, Paved and Other Surfaces, The Pad is Constructed of Natural Hardwood in a Floating Design That Helps Avoid Cracking and Breaking Under Pressure, For Use With Cranes, Heavy Equipment, Tree Trimmers, Utility Trucks
Reviews of Buyers Products #OP18X18
Explore more
- BUYERS PRODUCTS Outrigger Pad, 18" X 18" X 1" OP18X18P
- BUYERS PRODUCTS Top Wind Square Tube Jack, 26" Travel 91310
- BUYERS PRODUCTS A-Frame Jack, 15" Travel, 2K Capacity 91261
- BUYERS PRODUCTS Top Wind Swivel Jack w/Bracket, 10" 91210
- BUYERS PRODUCTS A-Frame Jack w/Support Foot, 2K Cap. 91260
- BUYERS PRODUCTS Buyers Products 4" HD Sidewind Jack with Front Pin & Handle - 12" Travel 0091415H
- BUYERS PRODUCTS JACK, HD, SIWD, 4INSQ, SPR RTN W/SIDE BOTTOM 91410
- STROMBERG CARLSON ELECTRIC TONGUE JACK 5000LB BLACK JET-5000
- HHIP 100-140mm Adjustable Screw Jack 3901-0079
- QUICK PRODUCTS Quick Products JQ-3000-7P Power A-Frame Electric Tongue Jack w 7-Way Plug-3,250 lbs. Lift Capacity JQ-3000-7P
- FULTON Wheel-2 X 6, #0917501S00 0917501S00
- Buyers Products Trailer Jacks & Accessories