Buyers Products
Plunger Pin, Zinc Coated, 3-1/8"L, 3-1/2"H
- Zoro #: G3765577
- Mfr #: TLP100
Hover or click to zoom Tap to zoom
$22.45
- Item: Plunger Pin
- Height: 2 1/4 in
- Manufacturers Warranty Length: 1 yr
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.45
Buyers Products #TLP100 Specifications
- Zoro #: G3765577
- Mfr #: TLP100
- Item: Plunger Pin
- Height: 2 1/4 in
- Manufacturers Warranty Length: 1 yr
- Capacity GVW: 100 lb
- For Use With: Dump Kits, Farm Equipment, Stabilizer Arms, Wrecker Attachments
- Width: 1 3/8 in
- Finish: Zinc Plated
- Features: Each Pin Includes A Grease Fitting, Locks Securely with Spring Loaded Pin and Rotating Handle
- Application: Dump Kits, Farm Equipment, Wrecker Attachments, Stabilizer Arms
- Length: 3 1/8 in
- Diameter: 1 in
- Length (Straight Wireway): 3 1/8 in
- Overall Width: 4 1/2 in
- Overall Length: 6 3/8 in
- Product Type: Plunger Pin
- Country of Origin (subject to change): India
Description
Plunger Pin, Product Type Plunger Pin, For Use With Dump Kits, Farm Equipment, Stabilizer Arms, Wrecker Attachments, Overall Length 6 3/8 in, Overall Width 4 1/2 in, Finish Zinc Plated, Height 2 1/4 in, Features Each Pin Includes A Grease Fitting, Locks Securely with Spring Loaded Pin and Rotating Handle, Diameter 1 in, Manufacturers Warranty Length 1 yr
Reviews of Buyers Products #TLP100
Explore more
- BUYERS PRODUCTS Latch Set, Security, Weld-On, Straight Side B2588W
- BUYERS PRODUCTS Striker Paddle Latch, 1/4" L3890RLS
- BUYERS PRODUCTS Grab Handle, Chrome Plated, Steel, 36" B239936C
- BUYERS PRODUCTS Trailer Door Cam Action Lock Kit B2159C
- BUYERS PRODUCTS Tarp Plate, Passenger Side 3026458
- BUYERS PRODUCTS Landscape Trailer Multi-Rack, 50 lb. LT15
- BROK Dual Hitch Receiver Extension 15954
- HANDS ON King Pin Coupler Lock HA349382
- CURT Anti-Rattle Kit, Fits 1-1/4" Receiver 22315
- AME Wheel Chock, Size 5506 15339
- KFI Honda Rear 2" Receiver OFFSET 101465
- Buyers Products Trailer & Towing Accessories