Buyers Products
Rubber Clamps, Mini
- Zoro #: G9112910
- Mfr #: RC8M
Hover or click to zoom Tap to zoom
$8.40
- Features: Holds Objects 5/8" to 1-3/8" Diameter
- Length: 1-3/4" (Mounting Base)
- Color: Black
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.40
Buyers Products #RC8M Specifications
- Zoro #: G9112910
- Mfr #: RC8M
- Features: Holds Objects 5/8" to 1-3/8" Diameter
- Length: 1-3/4" (Mounting Base)
- Color: Black
- Material: Rubber
- Width: 1-1/2" (Mounting Base)
- For Use With: Work Trucks, Construction Vehicles, Emergency Vehicles, Semi Trucks
- Item: Rubber Clamps
- Type: Mini Rubber Clamps
- Country of Origin (subject to change): United States
Description
Rubber Clamps,Mini
Reviews of Buyers Products #RC8M
Explore more
- BUYERS PRODUCTS Hitch Pin, 7/8 In x 4-1/2 In 66122
- BUYERS PRODUCTS Adapter, Flat 7-Way to 4-Flat TC2074T
- BUYERS PRODUCTS Hitch Pin, 6" L BLHP300
- BUYERS PRODUCTS Stake Assembly, 4.5 x 47" SA1447WDNH
- BUYERS PRODUCTS Pin, Flat, Truck Receptable, 7-Way TC1770B
- BUYERS PRODUCTS Security Latch Set, Zinc, Straight Side B2588BZ
- KFI Can-Am Maverick X3 Rear 2" REC 101580
- BUYERS PRODUCTS Shaft, Powder Coated, 2-23/64" L C6005
- LIPPERT 66.75IN STABILIZING BAR 182931
- MITUTOYO Dial Drop, 0 to 0.25"Range, 40mm Dial Size 1411AB
- Buyers Products Trailer & Towing Accessories