Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Pin, Square Wire Shape, 1/4" dia.

  • Zoro #: G3765288
  • Mfr #: 66063

$0.97 /ea

Order in multiples of 15

  • Material Grade: C1010 and C1020
  • Item: Safety Pin
  • Safety Pin Type: Standard Duty Without Coil
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Buyers Products #66063 Specifications

  • Zoro #: G3765288
  • Mfr #: 66063
Material Grade: C1010 and C1020 Item: Safety Pin
Safety Pin Type: Standard Duty Without Coil Pin Item: Safety Pin
Wire Shape: Square Package Quantity: 1
Usable Length: 2-1/2" Fastener Finish: Zinc Plated
Overall Length: 2-49/64" Wire Dia.: 0.250"
Basic Material: Steel Pin Dia.: 1/4"
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Safety Pin, Standard Duty Without Coil, Basic Material Steel, Material Grade C1010 and C1020, Fastener Finish Zinc Plated, Pin Dia. 1/4 In., Usable Length 2-1/2 In., Overall Length 2-49/64 In., Wire Dia. 0.250 In., Wire Shape Square

Reviews of Buyers Products #66063