Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Pin, Square Wire Shape, 5/16" dia.

  • Zoro #: G3765303
  • Mfr #: 66053

$0.86 /ea

Order in multiples of 17

  • Basic Material: Steel
  • Wire Shape: Square
  • Safety Pin Type: Standard Duty Without Coil
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Buyers Products #66053 Specifications

  • Zoro #: G3765303
  • Mfr #: 66053
Basic Material: Steel Wire Shape: Square
Safety Pin Type: Standard Duty Without Coil Pin Item: Safety Pin
Fastener Finish: Zinc Plated Material Grade: C1010 and C1020
Wire Dia.: 0.312" Package Quantity: 1
Pin Dia.: 5/16" Overall Length: 2-25/32"
Usable Length: 2-19/32" Item: Safety Pin
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Safety Pin, Standard Duty Without Coil, Basic Material Steel, Material Grade C1010 and C1020, Fastener Finish Zinc Plated, Pin Dia. 5/16 In., Usable Length 2-19/32 In., Overall Length 2-25/32 In., Wire Dia. 0.312 In., Wire Shape Square

Reviews of Buyers Products #66053