Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Safety Pin, Steel, 3" Usable Length

  • Zoro #: G3765242
  • Mfr #: 66066

$0.80 /ea

Order in multiples of 15

Details
  • Item: Safety Pin
  • Wire Shape: Square
  • Package Quantity: 1
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Buyers Products #66066 Specifications

  • Zoro #: G3765242
  • Mfr #: 66066
Item: Safety Pin Wire Shape: Square
Package Quantity: 1 Pin Dia.: 1/4"
Overall Length: 3-1/4" Usable Length: 3"
Wire Dia.: 0.250" Country of Origin (subject to change): India

Description

Zoro stocks many safety pins in a variety of lengths and pin diameters. Here is some additional information about Buyers Products Safety Pin. Overall Length: 3-1/4".

Reviews of Buyers Products #66066