Buyers Products

Spreader Extended Shute, 35"Hx15"Wx23"D

Buyers Products Spreader Extended Shute, 35"Hx15"Wx23"D 3007527
Hover or click to zoom Tap to zoom
Key Features
  • Item: Spreader Extended Shute
  • For Use With: 6191000, Mfr. No. SHPE0750, SHPE1000, SHPE1500, SHPE2000
  • Width: 15 in
  • Depth: 23 in
  • Height: 35 in
  • Accessory Type: Spreader Extended Shute
  • Country of Origin (subject to change): United States
See full product details
$799.90

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Buyers Products #3007527 Specifications

  • Item: Spreader Extended Shute
  • For Use With: 6191000, Mfr. No. SHPE0750, SHPE1000, SHPE1500, SHPE2000
  • Width: 15 in
  • Depth: 23 in
  • Height: 35 in
  • Accessory Type: Spreader Extended Shute
  • Country of Origin (subject to change): United States

Description

Spreader Extended Shute, 6191000, Mfr. No. SHPE0750, SHPE1000, SHPE1500, SHPE2000 For Use With, Height 35 in, Width 15 in, Depth 23 in

Reviews of Buyers Products #3007527

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.