Spring Latch Assembly, 3/4"
- Zoro #: G9112177
- Mfr #: B2596

$8.63
- Item: Spring Latch Assembly
- For Use With: Stake Body Assembly, Trailer Gates
- Material: Carbon Steel
Buyers Products #B2596 Specifications
| |
Item: Spring Latch Assembly | For Use With: Stake Body Assembly, Trailer Gates |
Material: Carbon Steel | Features: Corrosion-Resistant Zinc-Plated Finish; Spring Loaded Bolt |
Type: Heavy-Duty Spring Latch Assembly | Width: 2.09", 3/4" (Bolt) |
Length: 5.91" | Country of Origin (subject to change): India |
Description
Buyers Products Heavy Duty Spring Latch is ideal where doors, compartments, or panels need to engage and disengage quickly and securely. The spring-loaded bolt can be locked in the open position as needed; turning the lever allows the bolt to close securely under spring pressure.