Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Spring Latch, Right Hand, Quick Release

  • Zoro #: G9112210
  • Mfr #: B2599RH
$9.68
  • Type: Quick Release Spring Latch
  • Features: Spring Loaded Bolt; Right-Hand
  • For Use With: Truck Doors, Compartment Doors
See full product details
Orders over $75 ship free.

Buyers Products #B2599RH Specifications

  • Zoro #: G9112210
  • Mfr #: B2599RH
Type: Quick Release Spring Latch Features: Spring Loaded Bolt; Right-Hand
For Use With: Truck Doors, Compartment Doors Item: Spring Latch
Length: 4-3/4" Width: 1-1/8"
Material: Carbon Steel Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Spring Latch,Right Hand,Quick Release

Reviews of Buyers Products #B2599RH