Skip to Main Content
customer-service Help
Buyers Products

Stainless Steel Dumperdogg Cab Guard

Buyers Products Stainless Steel Dumperdogg Cab Guard 5534010
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$832.03
  • Material: 304 Stainless steel
  • Length: 70"
  • Item: Dumperdogg Cab Guard
See full product details
This item ships free.
Total: $832.03

Buyers Products #5534010 Specifications

  • Material: 304 Stainless steel
  • Length: 70"
  • Item: Dumperdogg Cab Guard
  • Type: Bolt-On Cab Guard
  • Width: 30"
  • For Use With: Steel or Stainless Steel Dumperdogg Inserts
  • Features: Plain Finish; Protect Against Debris, Loose Material and Other Objects That Could Damage Your Back Window
  • Color: Silver
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Buyers Products Cab Guard is designed to work with steel and stainless steel DumperDogg inserts. They bolt on to the DumperDogg and protect against debris, loose material, and other objects that could damage your back window.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Buyers Products #5534010