- Home
- /
- Vehicle Maintenance
- /
- Trailer, Plow & Towing Equipment
- /
- Trailer & Towing Accessories
- /
- Stake Assembly, 4.5 x 47"
Buyers Products
Stake Assembly, 4.5 x 47"
- Zoro #: G9112743
- Mfr #: SA1447WDNH
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $39.95
Buyers Products #SA1447WDNH Specifications
- Zoro #: G9112743
- Mfr #: SA1447WDNH
- Type: Stake Assembly
- Application: Stake Bodies
- Width: 4-1/2"
- Length: 47"
- For Use With: Fits a 3" Wide, 4-3/4" Deep Stake Pocket
- Item: Stake Assembly,4.5 x 47"
- Material: Carbon Steel
- Country of Origin (subject to change): United States
Description
Stake Assembly,4.5 x 47 In.