- Home
- /
- Vehicle Maintenance
- /
- Trailer, Plow & Towing Equipment
- /
- Trailer & Towing Accessories
- /
- Stake Assembly, 4.5 x 54"
Buyers Products
Stake Assembly, 4.5 x 54"
- Zoro #: G9112737
- Mfr #: SA1454WDNH
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $53.31
Buyers Products #SA1454WDNH Specifications
- Zoro #: G9112737
- Mfr #: SA1454WDNH
- Material: Carbon Steel
- Length: 54"
- Width: 4-1/2"
- Type: Stake Assembly
- Item: Stake Assembly,4.5 x 54"
- For Use With: Fits a 3" Wide, 4-3/4" Deep Stake Pocket
- Application: Stake Bodies
- Country of Origin (subject to change): United States
Description
Stake Assembly,4.5 x 54 In.
Reviews of Buyers Products #SA1454WDNH
Explore more
- BUYERS PRODUCTS Tow Eye, 19,000 lb. B16140
- BUYERS PRODUCTS Support Plate, Zinc Coated, 5-1/2" L 7622BP
- BUYERS PRODUCTS Plunger Pin, Zinc Coated, 3-1/8"L, 3-1/2"H TLP100
- BUYERS PRODUCTS Liner Slat, 6.5" x 71.25" LS166572
- TOW-ALL Ts2803Nx30 3In X 30Ft Tow-All 2-Ply TS2803NX30
- CURT Jack Cstr, Fits 2" Tube, 2000 lb., 6", 28277 28277
- SERVICE SOLUTIONS Service Solutions 518542 Fuel Injection Fitting - Gm-Chrysler OT518542
- BUYERS PRODUCTS Adapter, Round, 7-Way, Flat TC1077P
- TOW-ALL Liftall Tsen800 X 20 Ft Olive Eye / Eye TSEN800X20
- Buyers Products Trailer & Towing Accessories