Buyers Products

Striker Paddle Latch, 1/4"

Buyers Products Striker Paddle Latch,  1/4" L3890RLS
Hover or click to zoom Tap to zoom
$24.11
  • Type: Rotary Single Point Paddle Latch
  • Width: 4-3/4"
  • Color: Silver
See full product details
Orders over $75 ship free.

Total: $24.11

Buyers Products #L3890RLS Specifications

  • Type: Rotary Single Point Paddle Latch
  • Width: 4-3/4"
  • Color: Silver
  • Item: Striker Paddle Latch
  • Includes: Keys
  • Features: Corrosion-Resistant; Hidden Studs; 1/4" Striker
  • Material: Stainless Steel
  • For Use With: Toolboxes, Truck Boxes, Storage Boxes, Tack Boxes
  • Country of Origin (subject to change): China

Description

Striker Paddle Latch,1/4 In.

Restrictions and Compliance

Reviews of Buyers Products #L3890RLS