customer-service Help
Buyers Products

Support Plate, Zinc Coated, 5-1/2" L

Buyers Products Support Plate,  Zinc Coated,  5-1/2" L 7622BP
Hover or click to zoom Tap to zoom
$6.27

Must order in multiples of 2

  • Manufacturers Warranty Length: 1 yr
  • Features: Provides Additional Support
  • Type: Zinc Plated Back Support Plate
See full product details
Orders over $75 ship free.

Total: $12.54

Buyers Products #7622BP Specifications

  • Manufacturers Warranty Length: 1 yr
  • Features: Provides Additional Support
  • Type: Zinc Plated Back Support Plate
  • Length: 5 1/2 in
  • Material: Carbon Steel
  • Finish: Zinc Plated
  • Height: 1/8 in
  • Width: 6 29/64 in
  • For Use With: Rope Ring
  • Capacity GVW: 100 lb
  • Item: Support Plate
  • Overall Width: 6 in
  • Overall Length: 6 7/16 in
  • Length (Straight Wireway): 5 1/2 in
  • Product Type: Support Plate
  • Country of Origin (subject to change): United States

Description

Support Plate, Product Type Support Plate, For Use With Rope Ring, Overall Length 6 7/16 in, Overall Width 6 in, Finish Zinc Plated, Height 1/8 in, Features Provides Additional Support, Manufacturers Warranty Length 1 yr

Reviews of Buyers Products #7622BP