customer-service Help
Buyers Products

T-Handle Latch, Triple Point, Stainless

Buyers Products T-Handle Latch,  Triple Point,  Stainless L8835
Hover or click to zoom Tap to zoom
$41.76
  • Item: T-Handle Latch
  • Type: Standard Size 3 Point T-Handle Latch With Mounting Holes
  • For Use With: Service Bodies, Truck Boxes, Storage, Trailers
See full product details
Orders over $75 ship free.

Total: $41.76

Buyers Products #L8835 Specifications

  • Item: T-Handle Latch
  • Type: Standard Size 3 Point T-Handle Latch With Mounting Holes
  • For Use With: Service Bodies, Truck Boxes, Storage, Trailers
  • Overall Width: 4.75"
  • Height: 4.88"
  • Includes: Installed Lock and Key Set; Rods
  • Features: Flush-Mounted; Corrosion-Resistant; Cam Adjusts From 1-1/4" to 2"
  • Material: Stainless Steel
  • Country of Origin (subject to change): United States

Description

T-Handle Latch,Triple Point,Stainless

Restrictions and Compliance

Reviews of Buyers Products #L8835