customer-service Help
Buyers Products

Tarp Arm Kit, Universal, Aluminum,

Buyers Products Tarp Arm Kit,  Universal,  Aluminum,  3016666
Hover or click to zoom Tap to zoom
$518.00
  • Item: Tarp Arm Kit
  • Material: Aluminum
  • For Use With: Fits 8 to 19 ft. Dump Bodies
See full product details
This item ships free.

Total: $518.00

Buyers Products #3016666 Specifications

  • Item: Tarp Arm Kit
  • Material: Aluminum
  • For Use With: Fits 8 to 19 ft. Dump Bodies
  • Type: Tarp Arm Kit
  • Features: Kit for Installing Telescoping Tarp Arms
  • Includes: Arms; Joints; Bumpers; (8) Spring Pivot System, Sturdy Cast Aluminum Spring Housing
  • Sub-Category: Tarp Accessories
  • Country of Origin (subject to change): United States

Description

Tarp Arm Kit,Universal,Aluminum,

Reviews of Buyers Products #3016666