Buyers Products
Tarp Kit 600, 90:1 Gear Motor, 14-23 ft.
Mfr # 5547306
Zoro # G9110232
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,321.99
Key Features
- Length 14 to 23 ft.
- Includes Extruded Aluminum Arms Telescope; 90:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors
- Features Reliably Covers and Protects Payload; Fingertip Electric Controls
- Type Underbody Spring Mount Tarp System
- Diameter 3/4" (Motor Output Shaft)
Explore More Products
- BUYERS PRODUCTS Chain Clip, 4" L, 1-3/64" W SC44B
- BUYERS PRODUCTS Trailer Bed Chain, Tie Down 1901006
- BUYERS PRODUCTS Hitch Plate, Powder Coated, 15, 000 GVW lb. 1809031A
- BUYERS PRODUCTS Tow Hook, Receiver-Mount, 12000 Lb RM12H
- BUYERS PRODUCTS Safety Chain, 4 ft.L, 9/32" Sz, 6-29/32"W 11215
- BUYERS PRODUCTS Tow Hook, 8-1/2" L, 5-1/2" W B2800ARH
- BUYERS PRODUCTS Tarp Kit, 600, 90:1 Gear Motor, 8-19 ft. 5546306
- BUYERS PRODUCTS Buyers Products BUYPH50 50-Ton Pintle Hook without 6-Hole Pattern BUYPH50
- BUYERS PRODUCTS D-Ring, PK 10 B38RP10
- BUYERS PRODUCTS Stake Pocket, Straight, Weld-On, 3" B2373R
- BUYERS PRODUCTS Tow Hook, 13500 Lb B2800A
- Buyers Products Towing Rings, Hooks & Tow Eyes