Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tarp Retention Bow Set, Anti-Sail, 96"

  • Zoro #: G9110433
  • Mfr #: DTB96
$68.45
  • Length: 96"
  • Features: Powder-Coated; Prevents Flapping
  • Type: Rear Anti-Sail Tarp Retention Bow Set
See full product details
Orders over $75 ship free.

Buyers Products #DTB96 Specifications

  • Zoro #: G9110433
  • Mfr #: DTB96
Length: 96" Features: Powder-Coated; Prevents Flapping
Type: Rear Anti-Sail Tarp Retention Bow Set Item: Tarp Retention Bow Set, Anti-Sail
Material: Carbon Steel Color: Black
For Use With: Dump Applications, Manual Tarp Systems Sub-Category: Tarp Accessories
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tarp Retention Bow Set,Anti-Sail,96 In.

Reviews of Buyers Products #DTB96