customer-service Help
Buyers Products

Tow Eye, 19,000 lb.

Buyers Products Tow Eye, 19,000 lb. B16140
Hover or click to zoom Tap to zoom
$36.35
  • Length: 8 in
  • Height: 3 1/2 in
  • Hole Dia.: 3 in
See full product details
Orders over $75 ship free.

Total: $36.35

Buyers Products #B16140 Specifications

  • Length: 8 in
  • Height: 3 1/2 in
  • Hole Dia.: 3 in
  • Application: Construction Trailers, Equipment Haulers
  • Capacity GVW: 20,000 lb
  • Item: Tow Eye
  • Finish: Unfinished
  • Width: 6 13/64 in
  • For Use With: Construction Trailers, Equipment Haulers
  • Features: Allows User to Position the Tow Eye or Lunette for Level Towing
  • Overall Width: 6 1/4 in
  • Overall Length: 8 in
  • Material: Steel
  • Length (Straight Wireway): 8 in
  • Resistance Properties: Corrosion-Resistant
  • Mounting Hole Diameter: 21/32 in
  • Ring Inside Diameter: 3 in
  • Distance Between Mounting Holes: 2 in
  • Ring Outside Diameter: 6 1/4 in
  • Number of Mounting Holes: 4
  • Gross Towing Weight Capacity: 20,000 lb
  • Country of Origin (subject to change): India

Description

Tow Eye, Gross Towing Weight Capacity 20,000 lb, Ring Inside Diameter 3 in, Ring Outside Diameter 6 1/4 in, Number of Mounting Holes 4, Distance Between Mounting Holes 2 in, Mounting Hole Diameter 21/32 in, Material Steel, Features Allows User to Position the Tow Eye or Lunette for Level Towing, Resistance Properties Corrosion-Resistant, Finish Unfinished, For Use With Construction Trailers, Equipment Haulers, Overall Length 8 in, Overall Width 6 1/4 in

Reviews of Buyers Products #B16140