Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tow Hook, 13500 Lb

  • Zoro #: G4838811
  • Mfr #: B2800A
$41.94
  • Application: Heavy Duty Construction
  • Type: Tow Hook
  • Features: Plain Finish
See full product details
Orders over $75 ship free.

Buyers Products #B2800A Specifications

  • Zoro #: G4838811
  • Mfr #: B2800A
Application: Heavy Duty Construction Type: Tow Hook
Features: Plain Finish Item: Tow Hook
Standards: - Includes: -
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tow Hook, Plain Finish, -, Includes -

Reviews of Buyers Products #B2800A