Buyers Products

Tow Hook, 8-1/2" L, 5-1/2" W

Buyers Products Tow Hook, 8-1/2" L, 5-1/2" W B2800ARH
Hover or click to zoom Tap to zoom
  • Application: Recovery Towing
  • Item: Tow Hook
  • Material: Forged Steel
  • Type: Towing Hook
  • Length: 8 1/2 in
  • Features: Plain Finish, Right Hand
  • Color: Silver
  • Manufacturers Warranty Length: 1 yr
See full product details
$23.82
Orders over $75 ship free.

Subtotal: $23.82

Buyers Products #B2800ARH Specifications

  • Application: Recovery Towing
  • Item: Tow Hook
  • Material: Forged Steel
  • Type: Towing Hook
  • Length: 8 1/2 in
  • Features: Plain Finish, Right Hand
  • Color: Silver
  • Manufacturers Warranty Length: 1 yr
  • Width: 5 1/2 in
  • Length (Straight Wireway): 8 1/2 in
  • Hook Type: Tow Hook
  • Overall Width: 5 1/2 in
  • Equipment Color: Silver
  • Working Load Break Strength: 13,500 lb
  • Hook Size: 8 1/2 in
  • Assembly Break Strength: 13,500 lb
  • Overall Length: 8 1/2 in
  • Overall Hook Size: 8 1/2 in
  • Country of Origin (subject to change): India

Description

Tow Hook, Hook Type Tow Hook, Working Load Break Strength 13,500 lb, Hook Size 8 1/2 in, Material Forged Steel, Overall Length 8 1/2 in, Overall Width 5 1/2 in, Features Plain Finish, Right Hand, Assembly Break Strength 13,500 lb, Color Silver

Reviews of Buyers Products #B2800ARH