Buyers Products
Trailer Connector, Trailer Side, 2-Way
- Zoro #: G9111468
- Mfr #: TC2002
Hover or click to zoom Tap to zoom
Key Features
- Item: Trailer Connector
- Type: 2-Way Die-Cast Zinc Trailer Connector - Trailer Side
- For Use With: Trailer Electrical Connection
- Material: Die-cast Zinc
- Features: Horizontal Pins With Spring; Built-in Safety Latch; Spring Style Cable Guard
- Sub-Category: Connector
$9.19
Subtotal: $9.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Buyers Products #TC2002 Specifications
- Zoro #: G9111468
- Mfr #: TC2002
- UPC #: 724920092357
- Item: Trailer Connector
- Type: 2-Way Die-Cast Zinc Trailer Connector - Trailer Side
- For Use With: Trailer Electrical Connection
- Material: Die-cast Zinc
- Features: Horizontal Pins With Spring; Built-in Safety Latch; Spring Style Cable Guard
- Sub-Category: Connector
- Country of Origin (subject to change): Taiwan, Province of China
Description
Trailer Connector,Trailer Side,2-Way
Reviews of Buyers Products #TC2002
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BUYERS PRODUCTS Buyers Products 7-Way Stamped Zinc Trailer Connector - Trailer Side - TC2007Z TC2007Z
- BUYERS PRODUCTS Buyers Products 7-Way Black Plastic Flat Pin Truck Receptable with Twist Lock - TC1771P
- BUYERS PRODUCTS PTO Cable, EZ Glide, 72 In R38DR3X06
- BUYERS PRODUCTS Gauge, Bulk 6, Copper Wire, 60 ft. 3012783
- BUYERS PRODUCTS Buyers Products 2 Axle Brake Controller - BC2A BC2A
- BUYERS PRODUCTS Third Bar w/Clamps, Used w/1501310 1501311
- BUYERS PRODUCTS Buyers Products Brake Control Wiring Harness Dodge/Ram Various Models '11-'16 - BCHD1 BCHD1
- BUYERS PRODUCTS Buyers Products Brake Control Wiring Harness Ford/Lincoln/Mercury Various Models '08-'16 - BCHF2 BCHF2
- BUYERS PRODUCTS Buyers Products 4-Way Die-Cast Metal Trailer Connector - Trailer Side - TC2004 TC2004
- CURT Dual-Output 7/4-Way Connector 55774
- REDNECK TRAILER SUPPLIES Wire, Primary 12 Ga 1000' 80C Org 453140
- Buyers Products Trailer Wiring