Buyers Products

Trailer Coupler, Gray Primer, Class II

Buyers Products Trailer Coupler,  Gray Primer,  Class II 0091060
Hover or click to zoom Tap to zoom
  • Type: Straight Tongue Coupler
  • Material: Steel
  • Capacity GVW: 3,500 lb
  • Item: Trailer Coupler
  • Ball Size: 2 in
  • For Use With: Truck and Trailers
  • Width: 2-1/2" (Channel)
  • Capacity GVW (Lb.): 3500 lb.
See full product details
$18.22

Subtotal: $18.22

Buyers Products #0091060 Specifications

  • Type: Straight Tongue Coupler
  • Material: Steel
  • Capacity GVW: 3,500 lb
  • Item: Trailer Coupler
  • Ball Size: 2 in
  • For Use With: Truck and Trailers
  • Width: 2-1/2" (Channel)
  • Capacity GVW (Lb.): 3500 lb.
  • Class: II
  • Features: 2 1/2 in Channel, Can Be Bolted or Welded to the Trailer Frame
  • Finish: Primer
  • Color: Gray
  • Diameter: 2" (Ball)
  • Sub-Category: Coupler
  • Overall Length: 11 1/4 in
  • Weight: 4.38 lb
  • Vehicle Class: II
  • Compatible Ball Diameter: 2 in
  • Compatible Product Type: Tow Vehicles, Trailers
  • Gross Towing Weight Capacity: 3,500 lb
  • Gross Vehicle Weight Capacity: 3,500 lb
  • Coupler Style: Straight-Tongue
  • Country of Origin (subject to change): China

Description

Trailer Coupler, Coupler Style Straight-Tongue, Vehicle Class II, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Compatible Ball Diameter 2 in, Material Steel, Finish Primer, Overall Length 11 1/4 in, Weight 4.38 lb, Color Gray, Compatible Product Type Tow Vehicles, Trailers, Features 2 1/2 in Channel, Can Be Bolted or Welded to the Trailer Frame

Reviews of Buyers Products #0091060

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.