Buyers Products

Trailer Coupler, Zinc Plated, Class I

Buyers Products Trailer Coupler,  Zinc Plated,  Class I 0091052
Hover or click to zoom Tap to zoom
  • Diameter: 1-7/8" (Ball)
  • Ball Size: 1 7/8 in
  • For Use With: Truck and Trailers
  • Capacity GVW (Lb.): 2000 lb.
  • Features: 2 1/2 in Channel, Can Be Bolted or Welded to the Trailer Frame
  • Color: Silver
  • Width: 2-1/2" (Channel)
  • Capacity GVW: 2,000 lb
See full product details
$12.48

Subtotal: $12.48

Buyers Products #0091052 Specifications

  • Diameter: 1-7/8" (Ball)
  • Ball Size: 1 7/8 in
  • For Use With: Truck and Trailers
  • Capacity GVW (Lb.): 2000 lb.
  • Features: 2 1/2 in Channel, Can Be Bolted or Welded to the Trailer Frame
  • Color: Silver
  • Width: 2-1/2" (Channel)
  • Capacity GVW: 2,000 lb
  • Finish: Zinc Plated
  • Item: Trailer Coupler
  • Material: Steel
  • Type: Straight Tongue Coupler
  • Class: I
  • Sub-Category: Coupler
  • Weight: 2.72 lb
  • Overall Length: 11 1/4 in
  • Coupler Style: Straight-Tongue
  • Gross Vehicle Weight Capacity: 2,000 lb
  • Vehicle Class: I
  • Compatible Ball Diameter: 1 7/8 in
  • Gross Towing Weight Capacity: 2,000 lb
  • Compatible Product Type: Tow Vehicles, Trailers
  • Country of Origin (subject to change): China

Description

Trailer Coupler, Coupler Style Straight-Tongue, Vehicle Class I, Gross Towing Weight Capacity 2,000 lb, Gross Vehicle Weight Capacity 2,000 lb, Compatible Ball Diameter 1 7/8 in, Material Steel, Finish Zinc Plated, Overall Length 11 1/4 in, Weight 2.72 lb, Color Silver, Compatible Product Type Tow Vehicles, Trailers, Features 2 1/2 in Channel, Can Be Bolted or Welded to the Trailer Frame

Reviews of Buyers Products #0091052

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.