Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Truck Box, Topside, Aluminum, 72"W, Black

  • Zoro #: G8059530
  • Mfr #: 1721551

$570.00

  • Mounting Type: Topside
  • Body Material: Aluminum
  • Overall Width: 72"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Buyers Products #1721551 Specifications

  • Zoro #: G8059530
  • Mfr #: 1721551
Mounting Type: Topside Body Material: Aluminum
Overall Width: 72" Color: Black
Item: Truck Box,Topside,Aluminum,13"x72"x16" Features: Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System
Gauge: 100 mil Lid Type: Drop Door
Includes: J-Hooks, Protective Side-Rail Pads Locking System: Compression Latch
Finish: Powder-Coated Height: 16"
Depth: 13" Width: 72"
Country of Origin (subject to change): United States

Description

Truck Box,Topside,Aluminum,13 In.x72 In.x16 In., Black

Reviews of Buyers Products #1721551