Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Truck Box, Underbody, Diamond Tread Aluminum, 18"W, Silver, 3.3 cu. ft.

BUYERS PRODUCTS | Zoro #: G0940037 | Mfr #: 1705201

$ 266.61 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0940037 Mfr #: 1705201
Mounting Type: Underbody Lid Hinge: Yes
Overall Width: 18" Color: Silver
Latch Mechanism: T-Handle Compression Body Material: Diamond Tread Aluminum
Features: Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors Overall Height: 18"
Includes: Doors Swing Outward, Single Left-Swing Door Locking System: Keyed
Lid Type: Non-Adjustable Storage Capacity: 3.3 cu. ft.
Item: Underbody Truck Box Cover Material: Diamond Tread Aluminum
Lid Style: Single Overall Depth: 18"
Weather Resistant: Yes Mounting Style: Bolt-on
Gauge: 12 Country of Origin (subject to change): United States

Description

A truck bed tool box offers contractors, construction workers, plumbers and roofers secure storage for tools and equipment. Take a look at the features for Buyers Products Underbody Truck Box. Color: Silver, Overall Width: 18", Body Material: Diamond Tread Aluminum.

Reviews