KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Underbody Truck Box, 24 in. W, 18 in. D

BUYERS PRODUCTS| Zoro #: G1106086| Mfr #: 1702500

$202.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Black
Features: Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
Gauge: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1106086 Mfr #: 1702500
Color: BlackFeatures: Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
Gauge: 14Includes: Stainless Steel Locking Rotary Paddle Latch, T-Handle Compression Latch On Aluminum Door, Aircraft Cable Door Retainers, Replaceable Doors
Item: Underbody Truck BoxOverall Depth: 18"
Body Material: SteelCover Material: Diamond Tread Aluminum
Lid Style: SingleMounting Style: Bolt-on
Overall Height: 18"Overall Width: 24"
Locking System: KeyedLatch Mechanism: T-Handle Compression
Lid Hinge: YesLid Type: Non-Adjustable
Storage Capacity: 4.5 cu. ft.Weather Resistant: Yes
Country of Origin (subject to change): United States

Description

Underbody Truck Box, Black, Single, Overall Width 24 In., Overall Depth 18 In., Overall Height 18 In., Storage Capacity 4.5 cu. ft., 14 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle Compression, Includes Stainless Steel Locking Rotary Paddle Latch, T-Handle Compression Latch On Aluminum Door, Aircraft Cable Door Retainers, Replaceable Doors, Body Material Steel, Cover Material Diamond Tread Aluminum, Lid Type Non-Adjustable

Reviews