Underbody Truck Box, 24 in. W, 18 in. D

BUYERS PRODUCTS| Zoro #: G2196083| Mfr #: 1702650

$261.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Pan Formed Door, D-Bulb Door Seal, Aircraft Cable Door Retainers, No Surface Bolts or Weld Marks on Door
Body Material: Stainless steel
Overall Width: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2196083 Mfr #: 1702650
Features: Pan Formed Door, D-Bulb Door Seal, Aircraft Cable Door Retainers, No Surface Bolts or Weld Marks on DoorBody Material: Stainless steel
Overall Width: 24"Latch Mechanism: T-Handle Compression
Includes: Stainless Steel Continuous Hinge, Aircraft Cable Door Retainers, No Surface Bolts Or Weld Marks On DoorOverall Height: 18"
Cover Material: Stainless SteelGauge: 16
Color: SilverMounting Style: Bolt-on
Storage Capacity: 4.5 cu. ft.Item: Underbody Truck Box
Weather Resistant: YesOverall Depth: 18"
Lid Hinge: YesLid Type: Non-Adjustable
Locking System: KeyedLid Style: Single
Country of Origin (subject to change): China

Description

Protect and secure your equipment for the long haul with this Buyers Products Stainless Steel Underbody Truck Box. This easy-to-access, professional grade underbed truck box is crafted with 16 Ga stainless steel with a reinforced, recessed drop door. Its locking, die cast compression latch helps keep your tools protected from theft. It's built for long life with aircraft grade cable lanyards, stainless steel continuous hinges, and a watertight gasket system.

Reviews