Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Truck Box, Underbody, Diamond Tread Aluminum, 24"W, Silver, 4.5 cu. ft.

  • Zoro #: G0543356
  • Mfr #: 1705200

$303.48

  • Color: Silver
  • Locking System: 3 Point Locking Latch
  • Features: Rain Gutter With Bulb Seal, Double Swing Out Doors
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Buyers Products #1705200 Specifications

  • Zoro #: G0543356
  • Mfr #: 1705200
Color: Silver Locking System: 3 Point Locking Latch
Features: Rain Gutter With Bulb Seal, Double Swing Out Doors Item: Underbody Truck Box
Latch Mechanism: T-Handle Compression Overall Height: 18"
Lid Hinge: Yes Lid Style: Single
Overall Depth: 18" Mounting Type: Underbody
Cover Material: Diamond Tread Aluminum Mounting Style: Bolt-on
Weather Resistant: Yes Body Material: Aluminum
Gauge: 0.1" Storage Capacity: 4.5 cu. ft.
Lid Type: Side-Hinged Barn Style Door Includes: Doors Swing Outward, Single Left-Swing Door
Overall Width: 24" Depth: 18"
Width: 24" Capacity: 4.5 cu. ft.
Height: 18" Finish: Diamond Tread
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

In addition to our truck boxes, we also offer a wide assortment of portable tool boxes and chests, tool chests & side cabinets and bucket bags & tool organizers. Here are some important details for Buyers Products Underbody Truck Box. Color: Silver, Overall Width: 24", Body Material: Diamond Tread Aluminum.

Reviews of Buyers Products #1705200