Underbody Truck Box, 24 in. W, 24 in. D

BUYERS PRODUCTS| Zoro #: G1432033| Mfr #: 1705130

$350.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 24"
Includes: 1/2" Door Gasket (Automotive-Style), Continuous Hidden Hinge, From Moisture & Road Dirt, Replaceable Doors, Doors Interchange With Steel Underbody Toolboxes
Cover Material: Diamond Tread Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1432033 Mfr #: 1705130
Overall Width: 24"Includes: 1/2" Door Gasket (Automotive-Style), Continuous Hidden Hinge, From Moisture & Road Dirt, Replaceable Doors, Doors Interchange With Steel Underbody Toolboxes
Cover Material: Diamond Tread AluminumBody Material: Diamond Tread Aluminum
Lid Hinge: YesLid Type: Non-Adjustable
Overall Depth: 24"Lid Style: Single
Weather Resistant: YesItem: Underbody Truck Box
Features: Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable DoorsMounting Style: Bolt-on
Overall Height: 24"Latch Mechanism: T-Handle Compression
Color: SilverStorage Capacity: 8.0 cu. ft.
Gauge: 16Locking System: Keyed
Country of Origin (subject to change): United States

Description

Underbody Truck Box, Silver, Single, Overall Width 24 In., Overall Depth 24 In., Overall Height 24 In., Storage Capacity 8.0 cu. ft., 16 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle Compression, Includes 1/2 In. Door Gasket (Automotive-Style), Continuous Hidden Hinge, From Moisture & Road Dirt, Replaceable Doors, Doors Interchange With Steel Underbody Toolboxes, Body Material Diamond Tread Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Non-Adjustable

Reviews