KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Underbody Truck Box, 30 in. W, 18 in. D

BUYERS PRODUCTS| Zoro #: G0341162| Mfr #: 1705103

$268.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 30"
Includes: 1/2" Door Gasket (Automotive-Style), Continuous Hidden Hinge, From Moisture & Road Dirt, Replaceable Doors, Doors Interchange With Steel Underbody Toolboxes
Cover Material: Diamond Tread Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0341162 Mfr #: 1705103
Overall Width: 30"Includes: 1/2" Door Gasket (Automotive-Style), Continuous Hidden Hinge, From Moisture & Road Dirt, Replaceable Doors, Doors Interchange With Steel Underbody Toolboxes
Cover Material: Diamond Tread AluminumBody Material: Diamond Tread Aluminum
Lid Hinge: YesLid Type: Non-Adjustable
Overall Depth: 18"Lid Style: Single
Weather Resistant: YesItem: Underbody Truck Box
Features: Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable DoorsMounting Style: Bolt-on
Overall Height: 18"Latch Mechanism: T-Handle Compression
Color: SilverStorage Capacity: 10.0 cu. ft.
Gauge: 16Locking System: Keyed
Country of Origin (subject to change): United States

Description

Underbody Truck Box, Silver, Single, Overall Width 30 In., Overall Depth 18 In., Overall Height 18 In., Storage Capacity 10.0 cu. ft., 16 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle Compression, Includes 1/2 In. Door Gasket (Automotive-Style), Continuous Hidden Hinge, From Moisture & Road Dirt, Replaceable Doors, Doors Interchange With Steel Underbody Toolboxes, Body Material Diamond Tread Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Non-Adjustable

Reviews