Underbody Truck Box, 30 in. W, 18 in. D

BUYERS PRODUCTS| Zoro #: G0368322| Mfr #: 1705203

$346.95 /ea

This item ships free. Details.Standard ground shipping.
Overall Height: 18"Includes: Doors Swing Outward, Single Left-Swing DoorOverall Depth: 18"
Save 15%. Sign up for Z-mail.


Zoro #: G0368322 Mfr #: 1705203
Overall Height: 18"Includes: Doors Swing Outward, Single Left-Swing Door
Overall Depth: 18"Features: Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
Cover Material: Diamond Tread AluminumLid Type: Non-Adjustable
Overall Width: 30"Storage Capacity: 10.0 cu. ft.
Latch Mechanism: T-Handle CompressionLid Style: Single
Locking System: KeyedMounting Style: Bolt-on
Body Material: Diamond Tread AluminumGauge: 12
Lid Hinge: YesWeather Resistant: Yes
Item: Underbody Truck BoxColor: silver
Country of Origin (subject to change): United States


Underbody Truck Box, Silver, Single, Overall Width 30 In., Overall Depth 18 In., Overall Height 18 In., Storage Capacity 10.0 cu. ft., 12 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle Compression, Includes Doors Swing Outward, Single Left-Swing Door, Body Material Diamond Tread Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Non-Adjustable