Underbody Truck Box, 30 in. W, 18 in. D

BUYERS PRODUCTS| Zoro #: G0366712| Mfr #: 1702103

$239.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: Bolt-on
Locking System: Keyed
Includes: Stainless Steel Locking Rotary Paddle Latch, T-Handle Compression Latch On Aluminum Door, Aircraft Cable Door Retainers, Replaceable Doors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0366712 Mfr #: 1702103
Mounting Style: Bolt-onLocking System: Keyed
Includes: Stainless Steel Locking Rotary Paddle Latch, T-Handle Compression Latch On Aluminum Door, Aircraft Cable Door Retainers, Replaceable DoorsLatch Mechanism: Paddle Handle
Weather Resistant: YesColor: Black
Body Material: SteelCover Material: Steel
Lid Style: SingleFeatures: Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
Lid Hinge: YesGauge: 14
Overall Height: 18"Overall Depth: 18"
Lid Type: Non-AdjustableOverall Width: 30"
Storage Capacity: 5.6 cu. ft.Country of Origin (subject to change): United States

Description

Underbody Truck Box, Black, Single, Overall Width 30 In., Overall Depth 18 In., Overall Height 18 In., Storage Capacity 10.0 cu. ft., 14 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Paddle Handle, Includes Stainless Steel Locking Rotary Paddle Latch, T-Handle Compression Latch On Aluminum Door, Aircraft Cable Door Retainers, Replaceable Doors, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable

Reviews