PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Underbody Truck Box, 36 in. W, 18 in. D

BUYERS PRODUCTS| Zoro #: G1151351| Mfr #: 1702405

$307.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: SteelColor: WhiteLatch Mechanism: T-Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1151351 Mfr #: 1702405
Body Material: SteelColor: White
Latch Mechanism: T-HandleOverall Width: 36"
Mounting Style: Bolt-onGauge: 14
Lid Style: SingleIncludes: Recessed And Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Stainless Steel Locking Rotary Paddle Latch, T-Handle Compression Latch On Aluminum Door, "Aircraft Cable" Door Retainers, Replaceable Doors
Overall Depth: 18"Storage Capacity: 6.7 cu. ft.
Weather Resistant: YesItem: Underbody Truck Box
Cover Material: SteelFeatures: Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
Lid Hinge: YesLocking System: Keyed
Overall Height: 18"Lid Type: Non-Adjustable
Country of Origin (subject to change): United States

Description

Underbody Truck Box, White, Single, Overall Width 36 In., Overall Depth 18 In., Overall Height 18 In., Storage Capacity 6.7 cu. ft., 14 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle, Includes Recessed And Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Stainless Steel Locking Rotary Paddle Latch, T-Handle Compression Latch On Aluminum Door, In.Aircraft Cable In. Door Retainers, Replaceable Doors, Body Material Steel, Cover Material Steel

Reviews