HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Underbody Truck Box, 36 in. W, 18 in. D

BUYERS PRODUCTS| Zoro #: G0744502| Mfr #: 1702505

$290.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cover Material: Diamond Tread Aluminum
Features: Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
Gauge: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0744502 Mfr #: 1702505
Cover Material: Diamond Tread AluminumFeatures: Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
Gauge: 14Overall Depth: 18"
Body Material: SteelLid Style: Single
Includes: Stainless Steel Locking Rotary Paddle Latch, T-Handle Compression Latch On Aluminum Door, Aircraft Cable Door Retainers, Replaceable DoorsLatch Mechanism: T-Handle Compression
Overall Height: 18"Overall Width: 36"
Color: BlackWeather Resistant: Yes
Storage Capacity: 6.7 cu. ft.Lid Hinge: Yes
Mounting Style: Bolt-onItem: Underbody Truck Box
Locking System: KeyedLid Type: Non-Adjustable
Country of Origin (subject to change): United States

Description

Underbody Truck Box, Black, Single, Overall Width 36 In., Overall Depth 18 In., Overall Height 18 In., Storage Capacity 6.7 cu. ft., 14 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle Compression, Includes Stainless Steel Locking Rotary Paddle Latch, T-Handle Compression Latch On Aluminum Door, Aircraft Cable Door Retainers, Replaceable Doors, Body Material Steel, Cover Material Diamond Tread Aluminum, Lid Type Non-Adjustable

Reviews