KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Underbody Truck Box, 36 in. W, 18 in. D

BUYERS PRODUCTS| Zoro #: G1930966| Mfr #: 1702655

$323.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 18"
Includes: Stainless Steel Continuous Hinge, Aircraft Cable Door Retainers, No Surface Bolts Or Weld Marks On Door
Overall Depth: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1930966 Mfr #: 1702655
Overall Height: 18"Includes: Stainless Steel Continuous Hinge, Aircraft Cable Door Retainers, No Surface Bolts Or Weld Marks On Door
Overall Depth: 18"Features: Pan Formed Door, D-Bulb Door Seal, Aircraft Cable Door Retainers, No Surface Bolts or Weld Marks on Door
Cover Material: Stainless SteelLid Type: Non-Adjustable
Overall Width: 36"Storage Capacity: 6.7 cu. ft.
Latch Mechanism: T-Handle CompressionLid Style: Single
Locking System: KeyedMounting Style: Bolt-on
Body Material: Stainless steelGauge: 16
Lid Hinge: YesWeather Resistant: Yes
Item: Underbody Truck BoxColor: silver
Country of Origin (subject to change): China

Description

Underbody Truck Box, Silver, Single, Overall Width 36 In., Overall Depth 18 In., Overall Height 18 In., Storage Capacity 6.7 cu. ft., 16 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle Compression, Includes Stainless Steel Continuous Hinge, Aircraft Cable Door Retainers, No Surface Bolts Or Weld Marks On Door, Body Material Stainless Steel, Cover Material Stainless Steel, Lid Type Non-Adjustable

Reviews