KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Underbody Truck Box, 36 in. W, 24 in. D

BUYERS PRODUCTS| Zoro #: G1337786| Mfr #: 1705135

$526.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 24"
Includes: 1/2" Door Gasket (Automotive-Style), Continuous Hidden Hinge, From Moisture & Road Dirt, Replaceable Doors, Doors Interchange With Steel Underbody Toolboxes
Overall Depth: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337786 Mfr #: 1705135
Overall Height: 24"Includes: 1/2" Door Gasket (Automotive-Style), Continuous Hidden Hinge, From Moisture & Road Dirt, Replaceable Doors, Doors Interchange With Steel Underbody Toolboxes
Overall Depth: 24"Features: Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
Cover Material: Diamond Tread AluminumLid Type: Non-Adjustable
Overall Width: 36"Storage Capacity: 12.0 cu. ft.
Latch Mechanism: T-Handle CompressionLid Style: Single
Locking System: KeyedMounting Style: Bolt-on
Body Material: Diamond Tread AluminumGauge: 16
Lid Hinge: YesWeather Resistant: Yes
Item: Underbody Truck BoxColor: silver
Country of Origin (subject to change): United States

Description

Underbody Truck Box, Silver, Single, Overall Width 36 In., Overall Depth 24 In., Overall Height 24 In., Storage Capacity 12.0 cu. ft., 16 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle Compression, Includes 1/2 In. Door Gasket (Automotive-Style), Continuous Hidden Hinge, From Moisture & Road Dirt, Replaceable Doors, Doors Interchange With Steel Underbody Toolboxes, Body Material Diamond Tread Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Non-Adjustable

Reviews