Underbody Truck Box, 48 in. W, 18 in. D

BUYERS PRODUCTS| Zoro #: G0722845| Mfr #: 1702110

$346.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
Mounting Style: Bolt-on
Locking System: Keyed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0722845 Mfr #: 1702110
Features: Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable DoorsMounting Style: Bolt-on
Locking System: KeyedIncludes: Stainless Steel Locking Rotary Paddle Latch, T-Handle Compression Latch On Aluminum Door, Aircraft Cable Door Retainers, Replaceable Doors
Gauge: 14Lid Hinge: Yes
Weather Resistant: YesOverall Width: 48"
Cover Material: SteelStorage Capacity: 9.0 cu. ft.
Body Material: SteelColor: Black
Overall Height: 18"Overall Depth: 18"
Lid Style: SingleLid Type: Non-Adjustable
Latch Mechanism: Paddle HandleItem: Underbody Truck Box
Country of Origin (subject to change): United States

Description

Underbody Truck Box, Black, Single, Overall Width 48 In., Overall Depth 18 In., Overall Height 18 In., Storage Capacity 9.0 cu. ft., 14 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Paddle Handle, Includes Stainless Steel Locking Rotary Paddle Latch, T-Handle Compression Latch On Aluminum Door, Aircraft Cable Door Retainers, Replaceable Doors, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable

Reviews