SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Underbody Truck Box, 48 in. W, 18 in. D

BUYERS PRODUCTS| Zoro #: G1153031| Mfr #: 1702210

$343.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Stainless Steel Locking Rotary Paddle Latch, T-Handle Compression Latch On Aluminum Door, Aircraft Cable Door Retainers, Replaceable DoorsFeatures: Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable DoorsItem: Underbody Truck Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1153031 Mfr #: 1702210
Includes: Stainless Steel Locking Rotary Paddle Latch, T-Handle Compression Latch On Aluminum Door, Aircraft Cable Door Retainers, Replaceable DoorsFeatures: Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
Item: Underbody Truck BoxCover Material: Steel
Body Material: SteelWeather Resistant: Yes
Lid Style: DoubleLatch Mechanism: Paddle Handle
Lid Type: Non-AdjustableLocking System: Keyed
Mounting Style: Bolt-onStorage Capacity: 9.0 cu. ft.
Overall Width: 48"Overall Depth: 18"
Color: WhiteOverall Height: 18"
Gauge: 14Lid Hinge: Yes
Country of Origin (subject to change): United States

Description

Underbody Truck Box, White, Double, Overall Width 48 In., Overall Depth 18 In., Overall Height 18 In., Storage Capacity 9.0 cu. ft., 14 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Paddle Handle, Includes Stainless Steel Locking Rotary Paddle Latch, T-Handle Compression Latch On Aluminum Door, Aircraft Cable Door Retainers, Replaceable Doors, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable

Reviews