Underbody Truck Box, 48 in. W, 18 in. D

BUYERS PRODUCTS| Zoro #: G1120472| Mfr #: 1702660

$677.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cover Material: Stainless Steel
Features: Pan Formed Door, D-Bulb Door Seal, Aircraft Cable Door Retainers, No Surface Bolts or Weld Marks on Door
Gauge: 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1120472 Mfr #: 1702660
Cover Material: Stainless SteelFeatures: Pan Formed Door, D-Bulb Door Seal, Aircraft Cable Door Retainers, No Surface Bolts or Weld Marks on Door
Gauge: 16Overall Depth: 18"
Body Material: Stainless steelLid Style: Single
Includes: Stainless Steel Continuous Hinge, Aircraft Cable Door Retainers, No Surface Bolts Or Weld Marks On DoorLatch Mechanism: T-Handle Compression
Overall Height: 18"Overall Width: 48"
Color: SilverWeather Resistant: Yes
Storage Capacity: 9.0 cu. ft.Lid Hinge: Yes
Mounting Style: Bolt-onItem: Underbody Truck Box
Locking System: KeyedLid Type: Non-Adjustable
Country of Origin (subject to change): China

Description

Underbody Truck Box, Silver, Single, Overall Width 48 In., Overall Depth 18 In., Overall Height 18 In., Storage Capacity 9.0 cu. ft., 16 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle Compression, Includes Stainless Steel Continuous Hinge, Aircraft Cable Door Retainers, No Surface Bolts Or Weld Marks On Door, Body Material Stainless Steel, Cover Material Stainless Steel, Lid Type Non-Adjustable

Reviews