Buyers Products
Vent Plug, 3/4 NPT, 1-5/8 In
- Zoro #: G3646571
- Mfr #: HBF12
Hover or click to zoom Tap to zoom
Key Features
- Item: Vent Plug
- Thread Size: 3/4 NPT
- Height: 1.625
- Top Cap Dia. (In.): 3 1/4 in
- Overall Length (In.): 2 13/16 in
- Application: Allow Sealed Pressure Systems to Vent Off Excess Pressure as Heat in System Builds up, Air Pressure is Allowed Back into System as System Cools
- Type: Relief/Filler
- Product Type: Vent Plug
$12.45
Subtotal: $12.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Buyers Products
- MFR #HBF12
- Zoro #G3646571
- Country of OriginTaiwan, Province of China
- Category Breathers and Vents
Dimensions
Thread Size | 3/4 NPT |
Height | 1.625 |
Overall Length (In.) | 2 13/16 in |
Details
Item | Vent Plug |
Top Cap Dia. (In.) | 3 1/4 in |
Application | Allow Sealed Pressure Systems to Vent Off Excess Pressure as Heat in System Builds up, Air Pressure is Allowed Back into System as System Cools |
Type | Relief/Filler |
Product Type | Vent Plug |
Description
Vent Plug, Relief/Filler, Thread Size 3/4 NPT, Height 1.625, Top Cap Dia. (In.) 3 1/4 in, Overall Length (In.) 2 13/16 in, Allow Sealed Pressure Systems to Vent Off Excess Pressure as Heat in System Builds up, Air Pressure is Allowed Back into System as System Cools
Reviews of Buyers Products #HBF12
Explore more
- BUYERS PRODUCTS Vent Plug, 3/8 NPT, 1-3/8 In HBF6
- BUYERS PRODUCTS Vent Plug, 1 NPT, 1-5/8 In HBF16
- BUYERS PRODUCTS Vent Plug, 1/2 NPT, 1-15/32 In HBF8
- BUYERS PRODUCTS Vent Plug, 1/4 NPT, 1-3/8 In HBF4
- ELESA Boss caps, CA.VCT.40-C9 CA.VCT
- MILTON INDUSTRIES 1/2" NPT Breather Vent 1088-8
- ELESA Boss caps, ECB.T1-C5 ECB.T
- ELESA Boss caps, CA.VCT.63-74-95-C3 CA.VCT
- ELESA Breather caps, SFP.40-3/4 NPT+F SFP. (inch sizes)
- TRICO Desiccant Breathers, Z131, Height 2 In 39131
- ELESA Boss caps, ECB.D3-C3 ECB.D
- Buyers Products Breathers and Vents