Buyers Products
Catch Rubber Hood Cup, 4-7/8 In.
Mfr # WJ201A
Zoro # G4128031
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-7/8"
- Features 2.20 in L Handle
- For Use With Truck Latches and Can Be Used to Secure Loose Equipment and Doors
- Length (In.) 4 7/8 in
- Type Rubber Hood
Explore More Products
- BUYERS PRODUCTS Towing Hook Pairs, Chrome Plated B2800AC
- BUYERS PRODUCTS Combination Hitch, 8-Ton BH82000
- BUYERS PRODUCTS Tow Hook, Heavy Duty B076A
- BUYERS PRODUCTS Hitch Plate, Powder Coated, 20, 000 GVW lb. 1809036
- BUYERS PRODUCTS Rope Ring, 1/4" dia., 1000 lb. Load Limit B705
- BUYERS PRODUCTS D-Ring, 1/2 In, 11, 781 lb. B38ZWPKGD
- BUYERS PRODUCTS Tarp Stop Bracket Kit, Aluminum, 2 pcs. 5540001
- BUYERS PRODUCTS Tarp Kit, 8-19 ft., 900, 60:1 Gear Motor 5546365
- BUYERS PRODUCTS Tarp, Underbody, Spring Mount, 900, 90:1 5547395
- BUYERS PRODUCTS Door Holder, Hook/Keeper, 6" DH5006
- CURT Connector Mounting Bracket for 7-Way Rnd 58222
- Buyers Products Towing Rings, Hooks & Tow Eyes