Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multi-Gas Detector, O2/CO, Black

  • Zoro #: G0044576
  • Mfr #: MCXL-X00M-B-NA

$479.00

  • Gas Type: O2, CO
  • Width: 2-13/32"
  • Detects: Oxygen, Carbon Monoxide
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bw Technologies #MCXL-X00M-B-NA Specifications

  • Zoro #: G0044576
  • Mfr #: MCXL-X00M-B-NA
Gas Type: O2, CO Width: 2-13/32"
Detects: Oxygen, Carbon Monoxide Item: Multi-Gas Detector
Battery Life: 18 hr. Standards: CSA, ATEX, IECEx, CE
Alarm Type: AUDIBLE, VISUAL, VIBRATING Operating Temp. Range: -20 to +50 Degrees C (-4 to +122 Degrees F)
Display: Graphical LCD Includes: Detector Complete with Specified Sensor Configuration, Stainless Steel Alligator Clip and Concussion Proof Housing, Test Cap, Manual
Sensor Range: O2 0 to 30.0%, CO 0 to 500 ppm Height: 4-13/32"
Battery Type: Lithium Polymer Alarm Setting: Adjustable
Features: Easy and Comfortable to Wear; Thin and Lightweight, Easy Operation and Straightforward Training with One Button Simplicity, Easy Visual Compliance with Flashing, Green Intelliflash(TM), Easy and Cost Effective to Own Housing Color: Black
Resolution: O2 (0.1% vol. Increments), CO (1 ppm Increments) Depth: 1-13/64"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Multi-Gas Detector

Restrictions and Compliance

Hazardous material

Reviews of Bw Technologies #MCXL-X00M-B-NA