Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multi-Gas Detector, O2/CO, NA, Black

  • Zoro #: G6688403
  • Mfr #: XT-X00M-B-NA
$936.27 14% off
$801.00
  • Gas Type: CO, O2
  • Display: Alphanumeric LCD
  • Battery Type: Lithium Polymer
See full product details
This item ships free.

Bw Technologies #XT-X00M-B-NA Specifications

  • Zoro #: G6688403
  • Mfr #: XT-X00M-B-NA
Gas Type: CO, O2 Display: Alphanumeric LCD
Battery Type: Lithium Polymer Height: 5 1/8 in
Sensor Range: CO 0 to 500 ppm, O2 0 to 30.0% Alarm Setting: Adjustable
Alarm Type: Audible, Vibrating, Visual Battery Life: 8 to 13 hr
Depth: 2 in Standards: CSA Class 1, Div. 1, Gr A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4
Item: Multi-Gas Detector, 2 Gas, North America Housing Color: Black
Resolution: CO (1 ppm Increments), O2 (0.1% v/v Increments) Features: Monitors up to Four Hazards, Water-Resistant, Integrated Sampling Pump, Standard Datalogging and Eventlogging, Concussion-Proof Boot
Includes: Calibration Hose (3 ft/1m), Sampling Hose (10 ft/3m), Screwdriver, (5) Spare Pump Filters, Manual, Multi-Language CD Manual Operating Temp. Range: -20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Detects: Carbon Monoxide, Oxygen Width: 2 13/16 in
Shop By: New Low Price Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Multi-Gas Detector, 2 Gas, North America

Restrictions and Compliance

Hazardous material

Reviews of Bw Technologies #XT-X00M-B-NA