Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multi-Gas Detector, O2/CO, Yellow

  • Zoro #: G0044567
  • Mfr #: MCXL-X00M-Y-NA

$397.65

  • Battery Type: Lithium Polymer
  • Display: Graphical LCD
  • Includes: Detector Complete with Specified Sensor Configuration, Stainless Steel Alligator Clip and Concussion Proof Housing, Test Cap, Manual
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bw Technologies #MCXL-X00M-Y-NA Specifications

  • Zoro #: G0044567
  • Mfr #: MCXL-X00M-Y-NA
Battery Type: Lithium Polymer Display: Graphical LCD
Includes: Detector Complete with Specified Sensor Configuration, Stainless Steel Alligator Clip and Concussion Proof Housing, Test Cap, Manual Sensor Range: O2 0 to 30.0%, CO 0 to 500 ppm
Gas Type: O2, CO Operating Temp. Range: -20 to +50 Degrees C (-4 to +122 Degrees F)
Detects: Oxygen, Carbon Monoxide Standards: CSA, ATEX, IECEx, CE
Housing Color: Yellow Height: 4-13/32"
Width: 2-13/32" Resolution: O2 (0.1% vol. Increments), CO (1 ppm Increments)
Alarm Type: AUDIBLE, VISUAL, VIBRATING Battery Life: 18 hr.
Item: Multi-Gas Detector Alarm Setting: Adjustable
Features: Easy and Comfortable to Wear; Thin and Lightweight, Easy Operation and Straightforward Training with One Button Simplicity, Easy Visual Compliance with Flashing, Green Intelliflash(TM), Easy and Cost Effective to Own Depth: 1-13/64"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Multi-Gas Detector

Restrictions and Compliance

Hazardous material

Reviews of Bw Technologies #MCXL-X00M-Y-NA