Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multi-Gas Detector, O2/H2S, Black

  • Zoro #: G0044558
  • Mfr #: MCXL-X0H0-B-NA
$435.00
  • Housing Color: Black
  • Detects: Hydrogen Sulfide, Oxygen
  • Includes: Detector Complete with Specified Sensor Configuration, Stainless Steel Alligator Clip and Concussion Proof Housing, Test Cap, Manual
See full product details
This item ships free.

Bw Technologies #MCXL-X0H0-B-NA Specifications

  • Zoro #: G0044558
  • Mfr #: MCXL-X0H0-B-NA
Housing Color: Black Detects: Hydrogen Sulfide, Oxygen
Includes: Detector Complete with Specified Sensor Configuration, Stainless Steel Alligator Clip and Concussion Proof Housing, Test Cap, Manual Gas Type: H2S, O2
Resolution: H2S (1 ppm Increments), O2 (0.1% v/v Increments) Sensor Range: H2S 0 to 100 ppm, O2 0 to 30.0%
Alarm Setting: Adjustable Standards: CSA, ATEX, IECEx, CE
Battery Life: 18 hr Battery Type: Lithium Polymer
Height: 4 13/32 in Width: 2 13/32 in
Features: Easy and Comfortable to Wear; Thin and Lightweight, Easy Operation and Straightforward Training with One Button Simplicity, Easy Visual Compliance with Flashing, Green Intelliflash(TM), Easy and Cost Effective to Own Display: Graphical LCD
Alarm Type: Audible, Vibrating, Visual Item: Multi-Gas Detector
Depth: 1 13/64 in Operating Temp. Range: -20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Multi-Gas Detector

Restrictions and Compliance

Hazardous material

Reviews of Bw Technologies #MCXL-X0H0-B-NA