Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multi-Gas Detector, O2/H2S, Yellow

  • Zoro #: G0044549
  • Mfr #: MCXL-X0H0-Y-NA

$435.00

  • Item: Multi-Gas Detector
  • Detects: Oxygen, Hydrogen Sulfide
  • Battery Life: 18 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bw Technologies #MCXL-X0H0-Y-NA Specifications

  • Zoro #: G0044549
  • Mfr #: MCXL-X0H0-Y-NA
Item: Multi-Gas Detector Detects: Oxygen, Hydrogen Sulfide
Battery Life: 18 hr. Alarm Setting: Adjustable
Sensor Range: O2 0 to 30.0%, H2S 0 to 100 ppm Housing Color: Yellow
Height: 4-13/32" Features: Easy and Comfortable to Wear; Thin and Lightweight, Easy Operation and Straightforward Training with One Button Simplicity, Easy Visual Compliance with Flashing, Green Intelliflash(TM), Easy and Cost Effective to Own
Operating Temp. Range: -20 to +50 Degrees C (-4 to +122 Degrees F) Gas Type: O2, H2S
Battery Type: Lithium Polymer Resolution: O2 (0.1% vol. Increments), H2S (1 ppm Increments)
Standards: CSA, ATEX, IECEx, CE Display: Graphical LCD
Alarm Type: AUDIBLE, VISUAL, VIBRATING Depth: 1-13/64"
Width: 2-13/32" Includes: Detector Complete with Specified Sensor Configuration, Stainless Steel Alligator Clip and Concussion Proof Housing, Test Cap, Manual
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Why own a CO2 detector, a natural gas detector, or another selective gas detector when you can have multiple detectors all in our multi-gas detector unit? Here is some additional information about Bw Technologies Multi-Gas Detector. Detects: Oxygen, Hydrogen Sulfide, Height: 4-13/32".

Restrictions and Compliance

Hazardous material

Reviews of Bw Technologies #MCXL-X0H0-Y-NA