Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multi-Gas Detector, O2/LEL, Yellow

  • Zoro #: G0044521
  • Mfr #: MCXL-XW00-Y-NA

$435.00

  • Features: Easy and Comfortable to Wear; Thin and Lightweight, Easy Operation and Straightforward Training with One Button Simplicity, Easy Visual Compliance with Flashing, Green Intelliflash(TM), Easy and Cost Effective to Own
  • Height: 4-13/32"
  • Battery Life: 18 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bw Technologies #MCXL-XW00-Y-NA Specifications

  • Zoro #: G0044521
  • Mfr #: MCXL-XW00-Y-NA
Features: Easy and Comfortable to Wear; Thin and Lightweight, Easy Operation and Straightforward Training with One Button Simplicity, Easy Visual Compliance with Flashing, Green Intelliflash(TM), Easy and Cost Effective to Own Height: 4-13/32"
Battery Life: 18 hr. Depth: 1-13/64"
Detects: Oxygen, Combustible Includes: Detector Complete with Specified Sensor Configuration, Stainless Steel Alligator Clip and Concussion Proof Housing, Test Cap, Manual
Battery Type: Lithium Polymer Resolution: O2 (0.1% vol. Increments), LEL (1% LEL Increments)
Housing Color: Yellow Standards: CSA, ATEX, IECEx, CE
Sensor Range: O2 0 to 30.0%, LEL 0 to 100%, 0 to 5.0% v/v Display: Graphical LCD
Item: Multi-Gas Detector Alarm Type: AUDIBLE, VISUAL, VIBRATING
Width: 2-13/32" Gas Type: O2, LEL
Alarm Setting: Adjustable Operating Temp. Range: -20 to +50 Degrees C (-4 to +122 Degrees F)
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ensure safe operations around tanks and pipelines with one of our multi-gas detectors designed to identify even small traces of escaping gases. Bw Technologies Multi-Gas Detector include characteristics like: Detects: Oxygen, Combustible, Height: 4-13/32".

Restrictions and Compliance

Hazardous material

Reviews of Bw Technologies #MCXL-XW00-Y-NA