Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multi-Gas Detector, O2/LEL/CO, Black

  • Zoro #: G0044655
  • Mfr #: MCXL-XW0M-B-NA

$661.26

  • Gas Type: O2, LEL, CO
  • Features: Easy and Comfortable to Wear; Thin and Lightweight, Easy Operation and Straightforward Training with One Button Simplicity, Easy Visual Compliance with Flashing, Green Intelliflash(TM), Easy and Cost Effective to Own
  • Depth: 1-13/64"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bw Technologies #MCXL-XW0M-B-NA Specifications

  • Zoro #: G0044655
  • Mfr #: MCXL-XW0M-B-NA
Gas Type: O2, LEL, CO Features: Easy and Comfortable to Wear; Thin and Lightweight, Easy Operation and Straightforward Training with One Button Simplicity, Easy Visual Compliance with Flashing, Green Intelliflash(TM), Easy and Cost Effective to Own
Depth: 1-13/64" Resolution: O2 (0.1% vol. Increments), LEL (1% LEL Increments), CO (1 ppm Increments)
Battery Type: Lithium Polymer Standards: CSA, ATEX, IECEx, CE
Sensor Range: O2 0 to 30.0%, LEL 0 to 100%, 0 to 5.0% v/v, CO 0 to 500 ppm Includes: Detector Complete with Specified Sensor Configuration, Stainless Steel Alligator Clip and Concussion Proof Housing, Test Cap, Manual
Battery Life: 18 hr. Display: Graphical LCD
Item: Multi-Gas Detector Detects: Oxygen, Combustible, Carbon Monoxide
Operating Temp. Range: -20 to +50 Degrees C (-4 to +122 Degrees F) Height: 4-13/32"
Housing Color: Black Alarm Type: AUDIBLE, VISUAL, VIBRATING
Alarm Setting: Adjustable Width: 2-13/32"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Multi-Gas Detector

Restrictions and Compliance

Hazardous material

Reviews of Bw Technologies #MCXL-XW0M-B-NA